Zoro Homepage

Door Strike

  • Mfr # 718380

  • Zoro # G702234595


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

For Use With
Vulcan Oven Series Et, Rgt, Sg, Tag
Features
1-3/8 in Slotted Centers
Fits Brand
Hobart; Vulcan
Height
1/8 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
718380
Zoro #
G702234595
UPC #
-
Country of Origin
United States

Dimensions

Height
1/8 in
Width
1 in
Length
2 in

Details

Item
Strike
For Use With
Vulcan Oven Series Et, Rgt, Sg, Tag
Features
1-3/8 in Slotted Centers
Fits Brand
Hobart; Vulcan
Application
Door

Description

, 1" X 2" Strike Plate, 1-3/8" Ctrs-Slotted.;Vulcan Oven Series Et, Rgt, Sg, Tag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.