Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Switch

  • Mfr # 087711-68-1

  • Zoro # G102249755


product price: $65.65
/ea

Key Features

For Use With
Pitco Fryer Electric Units with Suffix inC in, inCs in, inS in, E7, E7b, E12, E14, E14b, E14x, E18, E18b, E24, E36,
Features
Micro Push Button Momentary On/Off, 1 in Mount Hole Centers
Fits Brand
Hobart
Width
2 in
Height
0.60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
087711-68-1
Zoro #
G102249755
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Height
0.60 in
Length
2 in

Details

Item
Switch
For Use With
Pitco Fryer Electric Units with Suffix inC in, inCs in, inS in, E7, E7b, E12, E14, E14b, E14x, E18, E18b, E24, E36,
Features
Micro Push Button Momentary On/Off, 1 in Mount Hole Centers
Fits Brand
Hobart
Application
Door
Voltage
125/250/480 VAC
Type
SPDT
Amps
20 A

Description

Micro Push Button Momentary On/Off Switch, Spdt;20 Amp, 125/250/480 Volt, Mount Hole Ctrs 1";Bakers Pride;Duke E-101, 59-1Ev;Pitco Fryer Electric Units With Suffix "C", "Cs", "S",;E7, E7B, E12, E14, E14B, E14X, E18, E18B, E24, E36,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.