
Door Switch
Mfr # 87711-68-1
Zoro # G702249612
product price: $67.95
/eaKey Features
For Use With
Pitco Fryer Electric Units with Suffix inC in, inCs in, inS in, E7, E7b, E12, E14, E14b, E14x, E18, E18b, E24, E36,
Features
Micro Push Button Momentary On/Off, 1 in Mount Hole Centers
Fits Brand
Hobart
Length
2 in
Type
SPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87711-68-1
Zoro #
G702249612
UPC #
-
Country of Origin
United States
Dimensions
Length
2 in
Height
0.60 in
Width
2 in
Details
Item
Switch
For Use With
Pitco Fryer Electric Units with Suffix inC in, inCs in, inS in, E7, E7b, E12, E14, E14b, E14x, E18, E18b, E24, E36,
Features
Micro Push Button Momentary On/Off, 1 in Mount Hole Centers
Fits Brand
Hobart
Type
SPDT
Application
Door
Voltage
125/250/480 VAC
Amps
20 A
Description
Micro Push Button Momentary On/Off Switch, Spdt;20 Amp, 125/250/480 Volt, Mount Hole Ctrs 1";Bakers Pride;Duke E-101, 59-1Ev;Pitco Fryer Electric Units With Suffix "C", "Cs", "S",;E7, E7B, E12, E14, E14B, E14X, E18, E18B, E24, E36,
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.