Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Switch Assembly

  • Mfr # 00-922878-0000A

  • Zoro # G002326006


product price: $84.72
/ea
Free Shipping & Returns

Key Features

Fits Brand
Vulcan
Length
5 in
Voltage
125/250/480 VAC
Width
3.50 in
Includes
(3) Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-922878-0000A
Zoro #
G002326006
UPC #
-
Country of Origin
United States

Dimensions

Length
5 in
Width
3.50 in
Height
2.30 in

Details

Item
Switch Assembly
Fits Brand
Vulcan
Voltage
125/250/480 VAC
Includes
(3) Screw Terminals
Amps
20 A
Application
Door

Description

(3) Screw Terminals, 20A@125/250/480Vac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.