Zoro Homepage

Door Switch Assembly

  • Mfr # 922878-A

  • Zoro # G902325840


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Fits Brand
Hobart
Amps
20 A
Voltage
125/250/480 VAC
Length
5 in
Width
3.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
922878-A
Zoro #
G902325840
UPC #
-
Country of Origin
United States

Dimensions

Length
5 in
Width
3.50 in
Height
2.30 in

Details

Item
Switch Assembly
Fits Brand
Hobart
Amps
20 A
Voltage
125/250/480 VAC
Includes
(3) Screw Terminals
Application
Door

Description

(3) Screw Terminals, 20A@125/250/480Vac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.