
Dough Hook - 20 Qt. Spiral
Mfr # 00-275931
Zoro # G202302923
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Capacity
20 qt
Material
Aluminum
Overall Length
13 in
Height
5.25 in
Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-275931
Zoro #
G202302923
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
13 in
Height
5.25 in
Width
5 in
Details
Item
Dough Hook
Capacity
20 qt
Material
Aluminum
Type
Spiral
For Use With
Hobart Mixer
Fits Brand
Hobart
Description
Aluminum Spiral Dough Hook, For 20 Qt Bowl,;Hobart Mixer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.