
Dough Hook - 20 Qt. Spiral
Mfr # 275931
Zoro # G502302425
product price: $230.99
/ea
Free Shipping & Returns
Key Features
Capacity
20 qt
Material
Aluminum
Overall Length
13 in
Type
Spiral
For Use With
Hobart Mixer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
275931
Zoro #
G502302425
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
13 in
Width
5 in
Height
5.25 in
Details
Item
Dough Hook
Capacity
20 qt
Material
Aluminum
Type
Spiral
For Use With
Hobart Mixer
Fits Brand
Hobart
Description
Aluminum Spiral Dough Hook, For 20 Qt Bowl,;Hobart Mixer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.