
Dough Hook - 20 Qt. Spiral
Mfr # 477521
Zoro # G902302209
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Capacity
20 qt
Material
Aluminum
Overall Length
13 in
Width
5 in
Fits Brand
Hobart
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
477521
Zoro #
G902302209
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
13 in
Width
5 in
Height
5.25 in
Details
Item
Dough Hook
Capacity
20 qt
Material
Aluminum
Fits Brand
Hobart
For Use With
Hobart Mixer
Type
Spiral
Description
Aluminum Spiral Dough Hook, For 20 Qt Bowl,;Hobart Mixer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.