Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dough Hook Mixer 12Qt

  • Mfr # 00-275930

  • Zoro # G302215413


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Capacity
12 qt
Overall Length
12 in
Fits Brand
Hobart
For Use With
Hobart Mixer
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-275930
Zoro #
G302215413
UPC #
-
Country of Origin
China

Dimensions

Overall Length
12 in
Width
6 in
Height
4 in

Details

Item
Dough Hook
Capacity
12 qt
Fits Brand
Hobart
For Use With
Hobart Mixer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.