Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dowel

  • Mfr # 00-011800-00187

  • Zoro # G5068240


product price: $16.19
/ea

Key Features

For Use With
30 qt Mixer, 40 qt Mixer, Mixer, Mixer 12 qt, Mixer 20 qt
For Use With Mfr. Model Number
HL120, HL200, HL200C, HL300, HL300C, HL400, HL400C, N50
Fits Brand
Hobart
Height
5/8 in
Overall Width
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-011800-00187
Zoro #
G5068240
UPC #
-
Country of Origin
United States

Dimensions

Height
5/8 in
Overall Width
3 1/4 in
Overall Depth
2 1/2 in

Details

Item
Dowel
For Use With
30 qt Mixer, 40 qt Mixer, Mixer, Mixer 12 qt, Mixer 20 qt
For Use With Mfr. Model Number
HL120, HL200, HL200C, HL300, HL300C, HL400, HL400C, N50
Fits Brand
Hobart
Compatible with Manufacturer Model Number
HL120, HL200, HL200C, HL300, HL300C, HL400, HL400C, N50
Compatible Manufacturer Model Number
HL120, HL200, HL200C, HL300, HL300C, HL400, HL400C, N50
Compatible Manufacturer Part Number
HL120, HL200, HL200C, HL300, HL300C, HL400, HL400C, N50
Compatible with Mfr. Model No.
HL120, HL200, HL200C, HL300, HL300C, HL400, HL400C, N50
For Use with Mfr Model Number
HL120, HL200, HL200C, HL300, HL300C, HL400, HL400C, N50
Compatible with Manufacturer Model No.
HL120, HL200, HL200C, HL300, HL300C, HL400, HL400C, N50
Compatible Pump Manufacturer Part Number
HL120, HL200, HL200C, HL300, HL300C, HL400, HL400C, N50
Compatible Mfr. Model Number
HL120, HL200, HL200C, HL300, HL300C, HL400, HL400C, N50

Description

Dowel, Product Type Dowel, Overall Depth 2 1/2 in, Overall Height 5/8 in, Overall Width 3 1/4 in, For Use With 30 qt Mixer, 40 qt Mixer, Mixer, Mixer 12 qt, Mixer 20 qt, Compatible with Manufacturer Model Number HL120, HL200, HL200C, HL300, HL300C, HL400, HL400C, N50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.