Shop HOBART
See all product information
Create Account
Drive Motor with Pinon Gear, 208-230/380-460V, 60HZ, 3PH, 3450RPM
- Mfr # 00-875114-00001
- Zoro # G715738899
product price:Â
$
2,471.99
/ea
Free Shipping & Returns
Key Features
Length
14 in
Width
14 in
Height
11 in
Weight
36 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00-875114-00001
- Zoro #
- G715738899
- UPC #
- -
- Country of Origin
- United States
- Weight
- 36 lbs
Dimensions
- Length
- 14 in
- Width
- 14 in
- Height
- 11 in
Description
Hobart 00-875114-00001. This is a geniuine OEM replacement part from Hobart.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.