Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drive Pin

  • Mfr # 00-292273

  • Zoro # G902283669


product price: $13.39
/ea

Key Features

Fits Brand
Hobart
Width
1 in
Height
1 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-292273
Zoro #
G902283669
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Height
1 in
Length
4 in

Details

Item
Drive Pin
Fits Brand
Hobart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.