Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Solenoid Valve 3/8" 120V

  • Mfr # 713656

  • Zoro # G702308883


product price: $252.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Hart Grill Series: 900A, 936Re; Wolf Convection Oven Kf, Kfs, Convection Oven Afs, Kafs, Caf, Kcaf, H, Kh with Spark Ignition, Griddle Stg, Irg, Pro, Tmm(37, 37A, 38), Sa, Sap, Sae, Sce
Features
165, 000 Btu
Fits Brand
Hobart; Vulcan; Wolf
Outlet Type
FPT
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
713656
Zoro #
G702308883
UPC #
-
Country of Origin
United States

Dimensions

Width
2.75 in
Inlet Size
3/8 in
Length
3.50 in
Outlet Size
3/8 in
Height
1.75 in

Details

Item
Dual Solenoid Valve
For Use With
Vulcan Hart Grill Series: 900A, 936Re; Wolf Convection Oven Kf, Kfs, Convection Oven Afs, Kafs, Caf, Kcaf, H, Kh with Spark Ignition, Griddle Stg, Irg, Pro, Tmm(37, 37A, 38), Sa, Sap, Sae, Sce
Features
165, 000 Btu
Fits Brand
Hobart; Vulcan; Wolf
Outlet Type
FPT
Voltage
120 V
Type
Normally Closed
Inlet Type
FPT
Fluid Type
Liquefied Petroleum Gas; Natural Gas

Description

Dual Solenoid Valve;3/8" Fpt(Qty 3) Gas In/Out ] [ Nc ] [ 120 V ][ Width 3" ];Nat/Lp, 165,000 Btu,[ Brand Invensys ] [ Mfg# 4075-200 ;Coil Only H1322, C-397, # 51-1361;Vulcan Hart Grill Series: 900A, 936Re;Wolf Convection Oven Kf, Kfs;Convection Oven Afs, Kafs, Caf, Kcaf, H, Kh W/ Spark;Ignition;Griddle Stg, Irg, Pro, Tmm(37,37A,38), Sa, Sap, Sae, Sce

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.