Zoro Homepage

ED Hook, 30 qt.

  • Mfr # 00-916618-00001

  • Zoro # G5519652


product price: $741.99
/ea
Free Shipping & Returns

Key Features

For Use With
30 qt Mixer, 40 qt Mixer
For Use With Mfr. Model Number
HL300, HL300C, HL400, HL400C
Fits Brand
Hobart
Height
10 1/4 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-916618-00001
Zoro #
G5519652
UPC #
-
Country of Origin
China

Dimensions

Height
10 1/4 in
Overall Width
17 1/8 in
Overall Depth
11 in

Details

Item
ED Hook, 30 qt.
For Use With
30 qt Mixer, 40 qt Mixer
For Use With Mfr. Model Number
HL300, HL300C, HL400, HL400C
Fits Brand
Hobart
Material
Aluminum
Capacity
30 qt
Compatible with Manufacturer Model Number
HL300, HL300C, HL400, HL400C
Compatible Manufacturer Model Number
HL300, HL300C, HL400, HL400C
Compatible Manufacturer Part Number
HL300, HL300C, HL400, HL400C
Compatible with Mfr. Model No.
HL300, HL300C, HL400, HL400C
For Use with Mfr Model Number
HL300, HL300C, HL400, HL400C
Compatible with Manufacturer Model No.
HL300, HL300C, HL400, HL400C
Compatible Pump Manufacturer Part Number
HL300, HL300C, HL400, HL400C
Compatible Mfr. Model Number
HL300, HL300C, HL400, HL400C

Description

ED Hook, 30 qt., Product Type Hook, Material Aluminum, Overall Depth 11 in, Overall Height 10 1/4 in, Overall Width 17 1/8 in, For Use With 30 qt Mixer, 40 qt Mixer, Capacity 30 qt, Compatible with Manufacturer Model Number HL300, HL300C, HL400, HL400C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.