EDA Dough Arm Packed, 20 qt.
Mfr # 00-873313
Zoro # G4856299
product price: $977.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mixer 12 qt, Mixer 20 qt
For Use With Mfr. Model Number
HL120, HL200, HL200C
Fits Brand
Hobart
Height
6 3/4 in
Compatible with Manufacturer Model Number
HL120, HL200, HL200C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-873313
Zoro #
G4856299
UPC #
-
Country of Origin
United States
Dimensions
Height
6 3/4 in
Overall Depth
13 1/2 in
Overall Width
6 3/8 in
Details
Item
EDA Dough Arm Packed, 20 qt.
For Use With
Mixer 12 qt, Mixer 20 qt
For Use With Mfr. Model Number
HL120, HL200, HL200C
Fits Brand
Hobart
Compatible with Manufacturer Model Number
HL120, HL200, HL200C
Capacity
20 qt
Compatible Manufacturer Model Number
HL120, HL200, HL200C
Compatible Manufacturer Part Number
HL120, HL200, HL200C
Compatible with Mfr. Model No.
HL120, HL200, HL200C
For Use with Mfr Model Number
HL120, HL200, HL200C
Compatible with Manufacturer Model No.
HL120, HL200, HL200C
Compatible Pump Manufacturer Part Number
HL120, HL200, HL200C
Compatible Mfr. Model Number
HL120, HL200, HL200C
Description
EDA Dough Arm Packed, 20 qt., Product Type EDA Dough Arm, Overall Depth 13 1/2 in, Overall Height 6 3/4 in, Overall Width 6 3/8 in, For Use With Mixer 12 qt, Mixer 20 qt, Capacity 20 qt, Compatible with Manufacturer Model Number HL120, HL200, HL200C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.