Zoro Homepage

Ejector Plate

  • Mfr # 00-274316

  • Zoro # G5507028


product price: $182.99
/ea
Free Shipping & Returns

Key Features

For Use With
Combi Food Processor, Combination Cuttermixer, Cuttermixer WSST Bowl & Knife, Food Processor
For Use With Mfr. Model Number
B32, C32, CC34, FP100, FP100C, HCC34
Fits Brand
Hobart
Height
1 3/8 in
Overall Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-274316
Zoro #
G5507028
UPC #
-
Country of Origin
Sweden

Dimensions

Height
1 3/8 in
Overall Width
7 in
Overall Depth
8 3/4 in

Details

Item
Operator Switch
For Use With
Combi Food Processor, Combination Cuttermixer, Cuttermixer WSST Bowl & Knife, Food Processor
For Use With Mfr. Model Number
B32, C32, CC34, FP100, FP100C, HCC34
Fits Brand
Hobart
Compatible with Manufacturer Model Number
B32, C32, CC34, FP100, FP100C, HCC34
Compatible Manufacturer Model Number
B32, C32, CC34, FP100, FP100C, HCC34
Compatible Manufacturer Part Number
B32, C32, CC34, FP100, FP100C, HCC34
Compatible with Mfr. Model No.
B32, C32, CC34, FP100, FP100C, HCC34
For Use with Mfr Model Number
B32, C32, CC34, FP100, FP100C, HCC34
Compatible with Manufacturer Model No.
B32, C32, CC34, FP100, FP100C, HCC34
Compatible Pump Manufacturer Part Number
B32, C32, CC34, FP100, FP100C, HCC34
Compatible Mfr. Model Number
B32, C32, CC34, FP100, FP100C, HCC34

Description

Ejector Plate, Product Type Ejector, Overall Depth 8 3/4 in, Overall Height 1 3/8 in, Overall Width 7 in, For Use With Combi Food Processor, Combination Cuttermixer, Cuttermixer WSST Bowl & Knife, Food Processor, Compatible with Manufacturer Model Number B32, C32, CC34, FP100, FP100C, HCC34

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.