Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Element, D/W - 200/208V 10Kw

  • Mfr # 00-185700-00001

  • Zoro # G502286404


product price: $725.99
/ea
Free Shipping & Returns

Key Features

Width
6.35 in
Length
17.35 in
Height
3-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-185700-00001
Zoro #
G502286404
UPC #
-
Country of Origin
United States

Dimensions

Width
6.35 in
Length
17.35 in
Height
3-3/4 in

Details

Item
Electric Heater

Description

Immersion Element, 200/208V, 10Kw,;3" Round Flange W/ Gasket # 32-1134;15-1/2" X 4-3/8" Before Flange, 2-1/8" After Flange.;Hobart Dishwasher Series C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.