Zoro Homepage

Element, Griddle 208V 2700W

  • Mfr # 351360-1

  • Zoro # G702271729


product price: $61.75
/ea

Key Features

For Use With
Hobart Grill Cg30, Cg41, Cg56, Cg58, Cg59, Cg68, Cg801, Cg821, Cg831 (Wendy's), Cg851, Range Cr42c Thru Cr48c, Cr58c, Cr59c, Cr421, Cr441; Vulcan Grill Heg3
Features
Terminals Flag with 3/16 in (#10) Unthreaded Hole
Fits Brand
Hobart; Vulcan
Height
3 in
Width
4.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351360-1
Zoro #
G702271729
UPC #
-
Country of Origin
United States

Dimensions

Height
3 in
Width
4.50 in
Length
22.50 in

Details

Item
Griddle Element
For Use With
Hobart Grill Cg30, Cg41, Cg56, Cg58, Cg59, Cg68, Cg801, Cg821, Cg831 (Wendy's), Cg851, Range Cr42c Thru Cr48c, Cr58c, Cr59c, Cr421, Cr441; Vulcan Grill Heg3
Features
Terminals Flag with 3/16 in (#10) Unthreaded Hole
Fits Brand
Hobart; Vulcan
Voltage
208 V
Max. Wattage
2700 W

Description

Griddle Element;208V 2700W 22-1/2"± X 4-1/2"±;Terminals Flag W/ 3/16" (#10) Unthreaded Hole. ;;Hobart;Grill Cg30, Cg41, Cg56, Cg58, Cg59, Cg68, Cg801, Cg821,; Cg831 (Wendy'S), Cg851.;Range Cr42C Thru Cr48C, Cr58C,Cr59C, Cr421, Cr441.;Vulcan;Grill Heg36D, Heg48D, Heg60D, Heg72D.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.