Zoro Homepage

Element, Heater, 208V, 2000W, Hr5E

  • Mfr # 00-422905-00009

  • Zoro # G200647705


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Width
2-3/4 in
Voltage
208V
Height
2 in
Length
24-1/4 in
Max. Wattage
2000 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-422905-00009
Zoro #
G200647705
UPC #
-
Country of Origin
Netherlands

Dimensions

Width
2-3/4 in
Height
2 in
Length
24-1/4 in

Details

Item
Heater Element
Voltage
208V
Max. Wattage
2000 W

Description

Element,Heater,208V,2000W,Hr5E. Hobart manufactures products for the foodservice and food retail industries. This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.