Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Element, Heater, 5Kw, 440V

  • Mfr # 00-893120-00002

  • Zoro # G210604743


product price: $541.34
/ea
Free Shipping & Returns

Key Features

Length
9.15 in
Width
6.05 in
Height
2.9 in
Voltage
440V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-893120-00002
Zoro #
G210604743
UPC #
-
Country of Origin
United States

Dimensions

Length
9.15 in
Width
6.05 in
Height
2.9 in

Details

Voltage
440V
Item
Heater Element

Description

Hobart 00-893120-00002. This is a geniune OEM replacement part from Hobart.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.