Zoro Homepage

Element, Immersion 200/240V 5000/7200W

  • Mfr # 00-277983-2

  • Zoro # G802268568


product price: $275.99
/ea
Free Shipping & Returns

Key Features

For Use With
Hobart Dishwasher Am-14, Am-14C
Features
#10-32 Screw Terminals; 3 in Round Rubber Gasket # 32-1134; Has Threaded Stud In Center
Fits Brand
Hobart
Voltage
200/240 V
Height
4.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-277983-2
Zoro #
G802268568
UPC #
-
Country of Origin
United States

Dimensions

Height
4.50 in
Length
16.50 in
Width
7 in

Details

Item
Griddle Element
For Use With
Hobart Dishwasher Am-14, Am-14C
Features
#10-32 Screw Terminals; 3 in Round Rubber Gasket # 32-1134; Has Threaded Stud In Center
Fits Brand
Hobart
Voltage
200/240 V
Phase
3
Max. Wattage
5000/7200 W

Description

Immersion Element, [ 200/240V 5000/7200W 3Ph ] ; [ 3" Round Flange~; 10-3/4" Long Inside ] ;[Terminals {Screw 10-32 }, ;Comes With 3" Round Rubber Gasket # 32-1134 ;Has Threaded Stud In Center.;Hobart Dishwasher Am-14, Am-14C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.