Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Wide 3/4 Curtain

  • Mfr # 906148

  • Zoro # G602254754


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Hobart
Application
Dishwasher
Type
Extra Wide
Width
13 in
Length
31.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
906148
Zoro #
G602254754
UPC #
-
Country of Origin
United States

Dimensions

Width
13 in
Length
31.50 in
Height
0.30 in

Details

Item
Curtain
Fits Brand
Hobart
Application
Dishwasher
Type
Extra Wide

Description

Extra Wide Dishwasher Curtain,;31-1/2" X 14"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.