
Extra Wide Long Curtain
Mfr # 00-120160-00002
Zoro # G202254581
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Champion; Hobart; Stero
Width
18.50 in
Height
0.50 in
Application
Dishwasher
Type
Extra Wide Long
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-120160-00002
Zoro #
G202254581
UPC #
-
Country of Origin
United States
Dimensions
Width
18.50 in
Height
0.50 in
Length
32 in
Details
Item
Curtain
Fits Brand
Champion; Hobart; Stero
Application
Dishwasher
Type
Extra Wide Long
Description
Extra Wide Dishwasher Curtain,;31-1/2" X 19",;Champion;Hobart;Stero
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.