
Extra Wide Long Curtain
Mfr # 00-120160-2
Zoro # G802254493
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Hobart
Height
0.50 in
Width
18.50 in
Type
Extra Wide Long
Application
Dishwasher
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-120160-2
Zoro #
G802254493
UPC #
-
Country of Origin
United States
Dimensions
Height
0.50 in
Width
18.50 in
Length
32 in
Details
Item
Curtain
Fits Brand
Hobart
Type
Extra Wide Long
Application
Dishwasher
Description
Extra Wide Dishwasher Curtain,;31-1/2" X 19",;Champion;Hobart;Stero
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.