
Eye Bolt
Mfr # 00-719331
Zoro # G602223293
product price: $8.99
/eaKey Features
For Use With
Wolf Oven Ch, Chss
Features
0.780 in OD Ring; 0.562 in ID Ring; 1/4"-20 Nut; 1.743 in Threaded Area
Fits Brand
Vulcan; Wolf
Length
3 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-719331
Zoro #
G602223293
UPC #
-
Country of Origin
United States
Dimensions
Length
3 in
Width
1 in
Height
3 in
Details
Item
Eye Bolt
For Use With
Wolf Oven Ch, Chss
Features
0.780 in OD Ring; 0.562 in ID Ring; 1/4"-20 Nut; 1.743 in Threaded Area
Fits Brand
Vulcan; Wolf
Material
Zinc
Description
, .780" Od Ring, .562" Id Ring, 3" Long, 1/4"-20;Nut, 1.743" Threaded Area, Zinc;Wolf Oven Ch, Chss
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.