Zoro Homepage

Eye Bolt

  • Mfr # 719331

  • Zoro # G902226413


product price: $8.59
/ea

Key Features

For Use With
Wolf Oven Ch, Chss
Features
0.780 in OD Ring; 0.562 in ID Ring; 1/4"-20 Nut; 1.743 in Threaded Area
Fits Brand
Vulcan; Wolf
Material
Zinc
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
719331
Zoro #
G902226413
UPC #
-
Country of Origin
United States

Dimensions

Height
3 in
Width
1 in
Length
3 in

Details

Item
Eye Bolt
For Use With
Wolf Oven Ch, Chss
Features
0.780 in OD Ring; 0.562 in ID Ring; 1/4"-20 Nut; 1.743 in Threaded Area
Fits Brand
Vulcan; Wolf
Material
Zinc

Description

, .780" Od Ring, .562" Id Ring, 3" Long, 1/4"-20;Nut, 1.743" Threaded Area, Zinc;Wolf Oven Ch, Chss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.