Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan, Axial - 230V

  • Mfr # 424940-00002

  • Zoro # G302270061


product price: $146.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Oven Sg4c, Sg4d, Sg6c, Sg6d, Vc4gs, Vc4gd, Vc4ec, Vc4ed, Vc4es, Vc6gs, Vc6gd, Vc6ec, Vc6ed, Vc6es, Vc4es, Vc6gs, Vc6gd, Vc6ec, Vc6ed, Vc6es, Vc4es, Vc6gs, Vc6gd, Vc6ec
Features
4-1/8 in Square Mounting Centers, Clockwise Rotation; 12 in Wire Leads
Fits Brand
Hobart; Vulcan
Width
5 in
Voltage
230 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
424940-00002
Zoro #
G302270061
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
5 in
Height
1.50 in
Length
5 in

Details

Item
Fan
For Use With
Vulcan Oven Sg4c, Sg4d, Sg6c, Sg6d, Vc4gs, Vc4gd, Vc4ec, Vc4ed, Vc4es, Vc6gs, Vc6gd, Vc6ec, Vc6ed, Vc6es, Vc4es, Vc6gs, Vc6gd, Vc6ec, Vc6ed, Vc6es, Vc4es, Vc6gs, Vc6gd, Vc6ec
Features
4-1/8 in Square Mounting Centers, Clockwise Rotation; 12 in Wire Leads
Fits Brand
Hobart; Vulcan
Voltage
230 V
Type
Axial
Flow Rate
106 cfm

Description

Axial Fan, 4-1/8" Sq Mt Ctrs, X 1-1/2" Wide, 230V, Cw, ;12" Wire Leads, 106 Cfm,;Vulcan Oven Sg4C, Sg4D, Sg6C, Sg6D, Vc4Gs, Vc4Gd, Vc4Ec,;Vc4Ed, Vc4Es, Vc6Gs, Vc6Gd, Vc6Ec, Vc6Ed, Vc6Es,;Vc4Es, Vc6Gs, Vc6Gd, Vc6Ec, Vc6Ed, Vc6Es,;Vc4Es, Vc6Gs, Vc6Gd, Vc6Ec, Vc6Ed, Vc6Es,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.