Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Feed Stomper

  • Mfr # 00-089272-00008

  • Zoro # G4868582


product price: $149.99
/ea
Free Shipping & Returns

Key Features

For Use With
Chopper
For Use With Mfr. Model Number
4822
Fits Brand
Hobart
Height
3 1/8 in
Compatible with Manufacturer Model Number
4822
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-089272-00008
Zoro #
G4868582
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/8 in
Overall Width
3 in
Overall Depth
14 7/8 in

Details

Item
Feed Stomper
For Use With
Chopper
For Use With Mfr. Model Number
4822
Fits Brand
Hobart
Compatible with Manufacturer Model Number
4822
Compatible Manufacturer Model Number
4822
Compatible Manufacturer Part Number
4822
Compatible with Mfr. Model No.
4822
For Use with Mfr Model Number
4822
Compatible with Manufacturer Model No.
4822
Compatible Pump Manufacturer Part Number
4822
Compatible Mfr. Model Number
4822

Description

Feed Stomper, Product Type Feed Stomper, Overall Depth 14 7/8 in, Overall Height 3 1/8 in, Overall Width 3 in, For Use With Chopper, Compatible with Manufacturer Model Number 4822

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.