Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fence Assembly - High 3"

  • Mfr # 295117

  • Zoro # G302258762


product price: $273.99
/ea
Free Shipping & Returns

Key Features

For Use With
Hobart 1612, 1712, 1812, 1912
Features
Stainless Steel Carriage Tray
Fits Brand
Hobart
Height
2 in
Width
5.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
295117
Zoro #
G302258762
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Width
5.50 in
Length
13 in

Details

Item
Fence Assembly
For Use With
Hobart 1612, 1712, 1812, 1912
Features
Stainless Steel Carriage Tray
Fits Brand
Hobart

Description

Hobart 1612, 1712, 1812, 1912 With S/S Carriage Tray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.