Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Washer (Pk 10) Pk

  • Mfr # 124946

  • Zoro # G802250945


product price: $9.99
/pk 10, $1.00/ea

Key Features

For Use With
Hobart Mixer A120, A200
Fits Brand
Hobart
Material
Fiber
Length
1 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124946
Zoro #
G802250945
UPC #
-
Country of Origin
United States

Dimensions

Length
1 in
Width
2 in
Height
0.25 in

Details

Item
Washer
For Use With
Hobart Mixer A120, A200
Fits Brand
Hobart
Material
Fiber

Description

Fiber Washer. 10/Pk, (Hobart Sells Each);0.490" Id X 1" Od X 0.029" Thick, Fiber;Hobart Mixer A120, A200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.