36'' Stick Electrode 3/32" Dia., AWS ER308/308L, 10 lb.

  • Mfr # 33M417

  • Zoro # G4989232


product price: $123.25
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Standards
AWS A5.9
Welding Current Designation
DCEN
AWS Classification
ER308, ER308L
Series
ER308/308L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33M417
Zoro #
G4989232
UPC #
-
Country of Origin
India

Dimensions

Overall Length
36 in
Container Size
10 lb
Diameter
3/32 in
Length
36 in
Overall Diameter
0.0938 in

Details

Item
TIG Welding Rod
Material
Stainless Steel
Standards
AWS A5.9
Welding Current Designation
DCEN
AWS Classification
ER308, ER308L
Series
ER308/308L
Container Type
Tube
Tensile Strength
85,000 psi
Application
ALL GTAW
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Compatible Shielding Gas
100% Argon, Argon with Less Than 5% Hydrogen, Argon with up to 50% Helium
For Material Type
Stainless Steel to Stainless Steel
Tensile Strength (As Welded)
88 ksi
Yield Strength (As Welded)
59 ksi
Tensile Strength (Minimum Required)
88 ksi
Process
TIG Welding (GTAW)
Yield Strength (Minimum Required)
59 ksi
Elongation (Minimum Required)
39 %
Elongation (As Welded)
39%
For Material Grade
304, 304L, 304LN, 308, 308L, 321, 347
Weight
10 lb
Number of Passes
Multiple Passes

Description

TIG Welding Rod, AWS Classification ER308, ER308L, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Tensile Strength (As Welded) 88 ksi, Yield Strength (Minimum Required) 59 ksi, Yield Strength (As Welded) 59 ksi, Series ER308/308L, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 304, 304L, 304LN, 308, 308L, 321, 347, Welding Current Designation DCEN

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.