Brazing Alloy, 15 Phos Copper, 1/20, 1lb

  • Mfr # 6ETP2

  • Zoro # G3517997


product price: $992.99
/ea
Free Shipping & Returns

Key Features

Process
Brazing
Standards
AWS A5.8
Length (In.)
18 in
Dia. (In.)
1/8 in
Brazing Range (F)
1190 to 1500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ETP2
Zoro #
G3517997
UPC #
-
Country of Origin
India

Dimensions

Length (In.)
18 in
Dia. (In.)
1/8 in
Overall Diameter
1/8 in
Compatible Chuck Size
1,300 Degrees F
Overall Length
18 in
Container Size
1 lb

Details

Process
Brazing
Standards
AWS A5.8
Brazing Range (F)
1190 to 1500
Container
Box
Material
Copper
Application
Used For Copper, Copper Aloys, Brass and Bronze, Join Dissimilar or Similar Metals Without Melting Base Material
Tensile Strength (PSI)
60 psi
Item
Brazing Alloy
Type
15 Phos Copper
AWS Classification
BCuP-5
Yield Strength
Not Rated
Flux Application
Flux Required for Brass to Brass, Flux Required for Brass to Copper, Self-Fluxing for Copper to Copper
Elongation
Not Rated
Alloy Type
Phos Copper
Container Type
Tube
Capacity Shingles
1,500 Degrees F
Series
BCuP-5
Alloy Composition
14.5% to 15.5% Silver, 4.8% to 5.2% Phosphorus, 0.15% Other, Balance Copper
Joining Applications
Brass to Brass, Brass to Copper, Copper to Copper
Silver Content
15 %
Liquidus
1,475 Degrees F
Solidus
1,190 Degrees F
Tensile Strength
Not Rated
Alloy Form
Rod
Finish/Coating
Bare
Maximum Brazing Temperature
1,500 Degrees F
Minimum Brazing Temperature
1,300 Degrees F

Description

Brazing Alloy, Process Brazing, Alloy Type Phos Copper, Silver Content 15 Percent, AWS Classification BCuP-5, Overall Diameter 1/8 in, Overall Length 18 in, Alloy Form Rod, Finish/Coating Bare, Solidus 1,190 Degrees F, Liquidus 1,475 Degrees F, Capacity Shingles 1,500 Degrees F, Compatible Chuck Size 1,300 Degrees F, Series BCuP-5, Container Size 1 lb, Tensile Strength Not Rated, Yield Strength Not Rated, Joining Applications Brass to Brass, Brass to Copper, Copper to Copper, Standards AWS A5.8

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.