Brazing Alloy, 5 Phos Copper, 1/20, 1lb

  • Mfr # 6ETP1

  • Zoro # G3520596


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Process
Brazing
Standards
AWS A5.8
Length (In.)
18 in
Dia. (In.)
1/8 in
Brazing Range (F)
1190 to 1500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ETP1
Zoro #
G3520596
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
18 in
Dia. (In.)
1/8 in
Compatible Chuck Size
1,325 Degrees F
Overall Diameter
1/8 in
Container Size
1 lb
Overall Length
18 in

Details

Process
Brazing
Standards
AWS A5.8
Brazing Range (F)
1190 to 1500
Container
Box
Material
Copper
Application
Used For Copper, Copper Aloys, Brass and Bronze, Join Dissimilar or Similar Metals Without Melting Base Material
Tensile Strength (PSI)
60 psi
Item
Brazing Alloy
Type
5 Phos Copper
Alloy Composition
5.8% to 6.2% Phosphorus, 4.8% to 5.2% Silver, 0.15% Other, Balance Copper
Elongation
Not Rated
Capacity Shingles
1,500 Degrees F
Flux Application
Flux Required for Brass to Brass, Flux Required for Brass to Copper, Self-Fluxing for Copper to Copper
Alloy Type
Phos Copper
Finish/Coating
Bare
Liquidus
1,495 Degrees F
AWS Classification
BCuP-3
Solidus
1,190 Degrees F
Silver Content
5 %
Container Type
Tube
Series
BCuP-3
Tensile Strength
Not Rated
Joining Applications
Brass to Brass, Brass to Copper, Copper to Copper
Alloy Form
Rod
Yield Strength
Not Rated
Maximum Brazing Temperature
1,500 Degrees F
Minimum Brazing Temperature
1,325 Degrees F

Description

Brazing Alloy, Process Brazing, Alloy Type Phos Copper, Silver Content 5 Percent, AWS Classification BCuP-3, Overall Diameter 1/8 in, Overall Length 18 in, Alloy Form Rod, Finish/Coating Bare, Solidus 1,190 Degrees F, Liquidus 1,495 Degrees F, Capacity Shingles 1,500 Degrees F, Compatible Chuck Size 1,325 Degrees F, Series BCuP-3, Container Size 1 lb, Tensile Strength Not Rated, Yield Strength Not Rated, Joining Applications Brass to Brass, Brass to Copper, Copper to Copper, Standards AWS A5.8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.