Brazing Alloy, General Purp LFB, 1/8, 3lb

  • Mfr # 6ETP3

  • Zoro # G3538096


product price: $91.16
/ea
Free Shipping & Returns

Key Features

Process
Brazing
Standards
AWS A5.8
Length (In.)
36 in
Dia. (In.)
1/8 in
Brazing Range (F)
1595 to 1630
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ETP3
Zoro #
G3538096
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
36 in
Dia. (In.)
1/8 in
Compatible Chuck Size
1,670 Degrees F
Container Size
3 lb
Overall Diameter
1/8 in
Overall Length
36 in

Details

Process
Brazing
Standards
AWS A5.8
Brazing Range (F)
1595 to 1630
Container
Box
Material
Copper
Application
Used For Cast Iron, Malleable Steel, Galvanized Steels, Brass and Copper
Tensile Strength (PSI)
80 to 98
Item
Brazing Alloy
Type
Bronze Alloy
Yield Strength
64 ksi
Flux Application
Flux Required for Cast Iron to Cast Iron, Flux Required for Cast Iron to Copper, Flux Required for Cast Iron to Stainless Steel, Flux Required for Cast Iron to Steel, Flux Required for Copper to Stainless Steel, Flux Required for Copper to Steel, Flux Required for Stainless Steel to Steel, Flux Required for Steel to Steel
Joining Applications
Cast Iron to Cast Iron, Cast Iron to Copper, Cast Iron to Stainless Steel, Cast Iron to Steel, Copper to Stainless Steel, Copper to Steel, Stainless Steel to Steel, Steel to Steel
Capacity Shingles
1,750 Degrees F
Solidus
1,590 Degrees F
Series
RBCuZn-C
Alloy Form
Rod
Tensile Strength
71 ksi
Silver Content
0 %
Container Type
Box
Liquidus
1,630 Degrees F
AWS Classification
RBCuZn-C
Alloy Type
Low-Fuming Bronze
Finish/Coating
Bare
Elongation
25%
Alloy Composition
56% to 60% Copper, 0.8% to 1.1% Tin, 0.25% to 1.2% Iron, 0.01% to 0.5% Manganese, 0.05% Lead, 0.04% to 0.15% Silicon, 0.01% Aluminum, 0.5% Other, Balance Zinc
Maximum Brazing Temperature
1,750 Degrees F
Minimum Brazing Temperature
1,670 Degrees F

Description

Brazing Alloy, Process Brazing, Alloy Type Low-Fuming Bronze, Silver Content 0 Percent, AWS Classification RBCuZn-C, Overall Diameter 1/8 in, Overall Length 36 in, Alloy Form Rod, Finish/Coating Bare, Solidus 1,590 Degrees F, Liquidus 1,630 Degrees F, Capacity Shingles 1,750 Degrees F, Compatible Chuck Size 1,670 Degrees F, Series RBCuZn-C, Container Size 3 lb, Tensile Strength 71 ksi, Yield Strength 64 ksi

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.