FCAW Welding Wire, E71T, 0.035, 10lb

  • Mfr # 6ETL8

  • Zoro # G3524193


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Container Type
Spool
Tensile Strength
70,000 psi
AWS Classification
E71T-11
Series
E71T-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6ETL8
Zoro #
G3524193
UPC #
00701821514737
Country of Origin
United States

Dimensions

Spool Width
2 1/8 in
Spool Diameter
8 in
Arbor Hole Diameter
2 1/16 in
Wire Diameter
0.035 in

Details

Material
Carbon Steel
Container Type
Spool
Item
Flux-Cored Welding Wire
Tensile Strength
70,000 psi
AWS Classification
E71T-11
Series
E71T-11
Standards
AWS A5.20
Yield Strength (As Welded)
58 ksi
Elongation (Minimum Required)
20 %
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Number of Passes
Multiple Passes, Single Pass
Weight
10 lb
Tensile Strength (Minimum Required)
70 ksi
Wire Type
Flux-Cored
Shielding Type
Self-Shielded
Welding Current Designation
DCEN
Elongation (As Welded)
22%
Tensile Strength (As Welded)
70 to 95 ksi
Spool Type
Plastic Spool
Yield Strength (Minimum Required)
58 ksi
Process
Flux-Cored Welding (FCAW)
For Material Grade
ASTM A36, ASTM A514, ASTM A572
For Material Type
Carbon Steel to Carbon Steel

Description

Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.035 in, Tensile Strength (As Welded) 70 to 95 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series E71T-11, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71T-11, Welding Current Designation DCEN

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.