MIG Welding Wire 0.0902" Dia., AWS ER308LSi, 2 lb.

  • Mfr # 33M414

  • Zoro # G4989187


product price: $32.35
/ea

Key Features

Tensile Strength
86,000 psi
AWS Classification
ER308, ER308L, ER308LSi, ER308Si
Material
Stainless Steel
Container Type
Box
Series
ER308LSi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33M414
Zoro #
G4989187
UPC #
-
Country of Origin
India

Dimensions

Spool Diameter
4 in
Spool Width
1 1/2 in
Wire Diameter
0.03 in
Arbor Hole Diameter
5/8 in

Details

Tensile Strength
86,000 psi
AWS Classification
ER308, ER308L, ER308LSi, ER308Si
Item
Mig Welding Wire
Material
Stainless Steel
Container Type
Box
Series
ER308LSi
Standards
AWS A5.9
Weight
2 lb
Yield Strength (Minimum Required)
55 ksi
For Material Type
Stainless Steel to Stainless Steel
Process
MIG Welding (GMAW)
Number of Passes
Multiple Passes
Elongation (Minimum Required)
40 %
Welding Current Designation
DCEP
Compatible Shielding Gas
98% Argon/2% Oxygen
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Wire Type
Solid
For Material Grade
304L, 304LN, 308L
Yield Strength (As Welded)
55 ksi
Spool Type
Plastic Spool
Tensile Strength (As Welded)
86 ksi
Shielding Type
Gas-Shielded
Elongation (As Welded)
40%
Tensile Strength (Minimum Required)
85 ksi

Description

Mig Welding Wire, AWS Classification ER308Si, ER308LSi, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.03 in, Tensile Strength (As Welded) 86 ksi, Yield Strength (Minimum Required) 55 ksi, Yield Strength (As Welded) 55 ksi, Spool Type Plastic Spool, Series ER308LSi, Weight 2 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 304L, 304LN, 308L, Welding Current Designation DCEP

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.