MIG Welding Wire, 4043, 0.047, 1 lb

  • Mfr # 6ETN4

  • Zoro # G3540494


product price: $20.49
/ea

Key Features

Tensile Strength
29,000 psi
AWS Classification
ER4043
Material
Aluminum
Container Type
Spool
Standards
AWS A5.10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ETN4
Zoro #
G3540494
UPC #
-
Country of Origin
Canada

Dimensions

Spool Width
1 1/2 in
Arbor Hole Diameter
5/8 in
Wire Diameter
0.047 in
Spool Diameter
4 in

Details

Tensile Strength
29,000 psi
Item
Mig Welding Wire
AWS Classification
ER4043
Material
Aluminum
Container Type
Spool
Standards
AWS A5.10
Series
ER4043
Compatible Shielding Gas
100% Argon
Welding Current Designation
DCEP
Number of Passes
Multiple Passes
Weight
1 lb
Spool Type
Plastic Spool
Wire Type
Solid
Elongation (As Welded)
Not Specified
Shielding Type
Gas-Shielded
Elongation (Minimum Required)
Not Rated
Process
MIG Welding (GMAW)
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Yield Strength (Minimum Required)
Not Rated
Tensile Strength (As Welded)
29 ksi
Tensile Strength (Minimum Required)
29 ksi
For Material Grade
1050, 1060, 1070, 1100, 1145, 1199, 1200, 1230, 1350, 1370, 1420, 1421, 1424, 1430, 1440, 1441, 1441K, 1445, 1450, 1460, 2004, 2011, 2014, 2017, 2020, 2024, 2029, 2036, 2048, 2055, 2080, 2090, 2091, 2094, 2095, 2097, 2098, 2099, 2124, 2195, 2196, 2197, 2198, 2218, 2219, 2224, 2297, 2319, 2324, 2397, 2519, 2524, 2618, 3003, 3004, 3005, 3102, 3103, 3105, 3203, 3303, 5052, 6005, 6009, 6010, 6013, 6022, 6060, 6061, 6063, 6063A, 6065, 6066, 6070, 6081, 6082, 6101, 6105, 6113, 6151, 6162, 6201, 6205, 6262, 6351, 6463, 6951
For Material Type
Aluminum to Aluminum
Yield Strength (As Welded)
Not Specified

Description

Mig Welding Wire, AWS Classification ER4043, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.047 in, Tensile Strength (As Welded) 29 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series ER4043, Weight 1 lb, For Material Type Aluminum to Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.