MIG Welding Wire, 5356, 0.030, 1 lb

  • Mfr # 6ETN5

  • Zoro # G3544834


product price: $26.75
/ea

Key Features

Tensile Strength
38,000 psi
Container Type
Spool
AWS Classification
ER5356
Material
Aluminum
Series
ER5356
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ETN5
Zoro #
G3544834
UPC #
-
Country of Origin
Canada

Dimensions

Spool Diameter
4 in
Arbor Hole Diameter
5/8 in
Spool Width
1 1/2 in
Wire Diameter
0.03 in

Details

Tensile Strength
38,000 psi
Item
Mig Welding Wire
Container Type
Spool
AWS Classification
ER5356
Material
Aluminum
Series
ER5356
Standards
AWS A5.10
Wire Type
Solid
Number of Passes
Multiple Passes
Welding Current Designation
DCEP
For Material Type
Aluminum to Aluminum
Process
MIG Welding (GMAW)
Yield Strength (As Welded)
Not Specified
Yield Strength (Minimum Required)
Not Rated
Tensile Strength (As Welded)
38 ksi
For Material Grade
3003, 3004, 3005, 3102, 3103, 3105, 3203, 3303, 5005, 5010, 5019, 5024, 5026, 5050, 5052, 5056, 5059, 5083, 5086, 5154, 5182, 5252, 5254, 5356, 5454, 5456, 5457, 5557, 5652, 5657, 5754, 7003, 7005, 7039
Compatible Shielding Gas
100% Argon
Elongation (Minimum Required)
Not Rated
Elongation (As Welded)
Not Specified
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Spool Type
Plastic Spool
Tensile Strength (Minimum Required)
38 ksi
Shielding Type
Gas-Shielded
Weight
1 lb

Description

Mig Welding Wire, AWS Classification ER5356, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.03 in, Tensile Strength (As Welded) 38 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series ER5356, Weight 1 lb, For Material Type Aluminum to Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.