MIG Welding Wire, 5356, 0.035, 1 lb

  • Mfr # 6ETN6

  • Zoro # G3529023


product price: $23.99
/ea

Key Features

Material
Aluminum
AWS Classification
ER5356
Tensile Strength
38,000 psi
Container Type
Spool
Series
ER5356
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ETN6
Zoro #
G3529023
UPC #
-
Country of Origin
Canada

Dimensions

Arbor Hole Diameter
5/8 in
Spool Diameter
4 in
Wire Diameter
0.035 in
Spool Width
1 1/2 in

Details

Material
Aluminum
AWS Classification
ER5356
Item
Mig Welding Wire
Tensile Strength
38,000 psi
Container Type
Spool
Series
ER5356
Standards
AWS A5.10
For Material Grade
3003, 3004, 3005, 3102, 3103, 3105, 3203, 3303, 5005, 5010, 5019, 5024, 5026, 5050, 5052, 5056, 5059, 5083, 5086, 5154, 5182, 5252, 5254, 5356, 5454, 5456, 5457, 5557, 5652, 5657, 5754, 7003, 7005, 7039
Yield Strength (Minimum Required)
Not Rated
Elongation (Minimum Required)
Not Rated
Spool Type
Plastic Spool
Welding Current Designation
DCEP
Tensile Strength (Minimum Required)
38 ksi
Shielding Type
Gas-Shielded
Number of Passes
Multiple Passes
Tensile Strength (As Welded)
38 ksi
Elongation (As Welded)
Not Specified
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Compatible Shielding Gas
100% Argon
For Material Type
Aluminum to Aluminum
Wire Type
Solid
Yield Strength (As Welded)
Not Specified
Process
MIG Welding (GMAW)
Weight
1 lb

Description

Mig Welding Wire, AWS Classification ER5356, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 38 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series ER5356, Weight 1 lb, For Material Type Aluminum to Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.