MIG Welding Wire, 5356, 0.047, 1 lb

  • Mfr # 6ETN7

  • Zoro # G3543163


product price: $27.35
/ea

Key Features

Material
Aluminum
Container Type
Spool
AWS Classification
ER5356
Tensile Strength
38,000 psi
Standards
AWS A5.10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ETN7
Zoro #
G3543163
UPC #
-
Country of Origin
Canada

Dimensions

Arbor Hole Diameter
5/8 in
Wire Diameter
0.047 in
Spool Width
1 1/2 in
Spool Diameter
4 in

Details

Material
Aluminum
Item
Mig Welding Wire
Container Type
Spool
AWS Classification
ER5356
Tensile Strength
38,000 psi
Standards
AWS A5.10
Series
ER5356
For Material Grade
3003, 3004, 3005, 3102, 3103, 3105, 3203, 3303, 5005, 5010, 5019, 5024, 5026, 5050, 5052, 5056, 5059, 5083, 5086, 5154, 5182, 5252, 5254, 5356, 5454, 5456, 5457, 5557, 5652, 5657, 5754, 7003, 7005, 7039
Process
MIG Welding (GMAW)
Yield Strength (As Welded)
Not Specified
Yield Strength (Minimum Required)
Not Rated
Welding Current Designation
DCEP
Compatible Shielding Gas
100% Argon
Weight
1 lb
Spool Type
Plastic Spool
Tensile Strength (As Welded)
38 ksi
For Material Type
Aluminum to Aluminum
Shielding Type
Gas-Shielded
Elongation (Minimum Required)
Not Rated
Elongation (As Welded)
Not Specified
Wire Type
Solid
Number of Passes
Multiple Passes
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Tensile Strength (Minimum Required)
38 ksi

Description

Mig Welding Wire, AWS Classification ER5356, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.047 in, Tensile Strength (As Welded) 38 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series ER5356, Weight 1 lb, For Material Type Aluminum to Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.