Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Wire, 70S2, 0.025, 11 lb

  • Mfr # 6ETK4

  • Zoro # G3536967


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
70,000 psi
Material
Carbon Steel
Container Type
Spool
AWS Classification
ER70S-2
Standards
AWS A5.18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ETK4
Zoro #
G3536967
UPC #
-
Country of Origin
Multiple

Dimensions

Wire Diameter
0.025 in
Spool Width
2 in
Arbor Hole Diameter
2 in
Spool Diameter
8 in

Details

Item
Mig Welding Wire
Tensile Strength
70,000 psi
Material
Carbon Steel
Container Type
Spool
AWS Classification
ER70S-2
Standards
AWS A5.18
Series
ER70S-2
Elongation (As Welded)
22%
Yield Strength (Minimum Required)
58 ksi
Tensile Strength (Minimum Required)
70 ksi
Number of Passes
Multiple Passes
Wire Type
Solid
For Material Type
Carbon Steel to Carbon Steel
Shielding Type
Gas-Shielded
Weight
11 lb
Tensile Strength (As Welded)
70 ksi
Process
MIG Welding (GMAW)
Elongation (Minimum Required)
22 %
Compatible Shielding Gas
75% Argon/25% Carbon Dioxide
Finish/Coating
Copper-Coated
Welding Current Designation
DCEP
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Yield Strength (As Welded)
58 ksi
Spool Type
Plastic Spool

Description

Mig Welding Wire, AWS Classification ER70S-2, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.025 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series ER70S-2, Weight 11 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.