Zoro Homepage

MIG Welding Wire, 70S2, 0.030, 11 lb

  • Mfr # 6ETK6

  • Zoro # G3520587


product price: $127.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER70S-2
Material
Carbon Steel
Container Type
Spool
Tensile Strength
70,000 psi
Standards
AWS A5.18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ETK6
Zoro #
G3520587
UPC #
-
Country of Origin
Multiple

Dimensions

Arbor Hole Diameter
2 in
Spool Diameter
8 in
Spool Width
2 in
Wire Diameter
0.03 in

Details

AWS Classification
ER70S-2
Material
Carbon Steel
Container Type
Spool
Tensile Strength
70,000 psi
Item
Mig Welding Wire
Standards
AWS A5.18
Series
ER70S-2
Shielding Type
Gas-Shielded
Welding Current Designation
DCEP
Number of Passes
Multiple Passes
Weight
11 lb
Yield Strength (As Welded)
58 ksi
Tensile Strength (As Welded)
70 ksi
Wire Type
Solid
Compatible Shielding Gas
75% Argon/25% Carbon Dioxide
Elongation (As Welded)
22%
For Material Type
Carbon Steel to Carbon Steel
Tensile Strength (Minimum Required)
70 ksi
Spool Type
Plastic Spool
Finish/Coating
Copper-Coated
Yield Strength (Minimum Required)
58 ksi
Process
MIG Welding (GMAW)
Elongation (Minimum Required)
22 %
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Description

Mig Welding Wire, AWS Classification ER70S-2, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.03 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series ER70S-2, Weight 11 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.