MIG Welding Wire, 70S6, 0.045, 45 lb

  • Mfr # 6ETL7

  • Zoro # G3538421


product price:  $185.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER70S-6
Tensile Strength
70,000 psi
Container Type
Spool
Material
Carbon Steel
Series
ER70S-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6ETL7
Zoro #
G3538421
UPC #
-
Country of Origin
China

Dimensions

Spool Diameter
12 in
Wire Diameter
0.045 in
Spool Width
4 in
Arbor Hole Diameter
2 in

Details

AWS Classification
ER70S-6
Item
Mig Welding Wire
Tensile Strength
70,000 psi
Container Type
Spool
Material
Carbon Steel
Series
ER70S-6
Standards
AWS A5.18
Wire Type
Solid
Tensile Strength (Minimum Required)
70 ksi
Yield Strength (Minimum Required)
58 ksi
Number of Passes
Multiple Passes
Tensile Strength (As Welded)
70 ksi
Welding Current Designation
DCEP
Compatible Shielding Gas
75% Argon/25% Carbon Dioxide
Process
MIG Welding (GMAW)
Weight
44 lb
Elongation (As Welded)
22%
Yield Strength (As Welded)
58 ksi
Finish/Coating
Copper-Coated
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
For Material Type
Carbon Steel to Carbon Steel
Shielding Type
Gas-Shielded
Spool Type
Plastic Spool
Elongation (Minimum Required)
22 %

Description

Mig Welding Wire, AWS Classification ER70S-6, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series ER70S-6, Weight 44 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.