TIG Welding Rod, ER80S, 3/32, 1 lb

  • Mfr # 6ETN9

  • Zoro # G3531114


product price: $23.19
/ea

Key Features

AWS Classification
ER80S-D2
Material
Low-Alloy Steel
Container Type
Box
Container Size
1 lb
Tensile Strength
80,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6ETN9
Zoro #
G3531114
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
0.0938 in
Container Size
1 lb
Overall Length
36 in
Overall Diameter
0.0938 in

Details

Item
Tig Welding Rod
AWS Classification
ER80S-D2
Material
Low-Alloy Steel
Container Type
Box
Tensile Strength
80,000 psi
Application
Used in High Strength Carbon Steels, or High Sulphur Content Steels
Series
ER80S-D2
Standards
AWS A5.28
Yield Strength (As Welded)
68 ksi
Elongation (Minimum Required)
17 %
Tensile Strength (As Welded)
80 ksi
Process
TIG Welding (GTAW)
For Material Type
Low-Alloy Steel to Low-Alloy Steel
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Tensile Strength (Minimum Required)
80 ksi
Elongation (As Welded)
17%
Compatible Shielding Gas
100% Argon
Yield Strength (Minimum Required)
68 ksi
Number of Passes
Multiple Passes
Finish/Coating
Copper-Coated
Weight
1 lb
Welding Current Designation
DCEN

Description

Tig Welding Rod, AWS Classification ER80S-D2, Material Low-Alloy Steel, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Tensile Strength (As Welded) 80 ksi, Yield Strength (Minimum Required) 68 ksi, Yield Strength (As Welded) 68 ksi, Series ER80S-D2, Weight 1 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.