Zoro Homepage

Filter Cartridge - Cg5-20S

  • Mfr # 00-234301-983

  • Zoro # G702330181


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Nominal Depth
22 in
Nominal Height
4 in
Nominal Width
4 in
Style - Air Filters
CG5-20S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-234301-983
Zoro #
G702330181
UPC #
-
Country of Origin
United States

Dimensions

Nominal Depth
22 in
Nominal Height
4 in
Nominal Width
4 in

Details

Item
Filter Cartridge
Style - Air Filters
CG5-20S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.