
Filter Envelopes 100Pk
Mfr # 00-418954-00001
Zoro # G302341006
product price: $170.99
/pk 100, $1.71/ea
Free Shipping & Returns
Key Features
For Use With
Vulcan Fryer
Features
Unpowdered
Fits Brand
Hobart; Vulcan
Length
24 in
Type
Envelope
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-418954-00001
Zoro #
G302341006
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Height
6 in
Width
15 in
Details
Item
Filter
For Use With
Vulcan Fryer
Features
Unpowdered
Fits Brand
Hobart; Vulcan
Type
Envelope
Description
Filter Envelope, 12" X 21-1/2", 1" Hole, 100/Pk;End To Ctr 10-3/4", 44#, Unpowdered;Vulcan Fryer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.