Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Envelopes 100Pk

  • Mfr # 418954-1

  • Zoro # G102341114


product price: $158.99
/pk 100, $1.59/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Fryer
Features
Unpowdered
Fits Brand
Hobart; Vulcan
Length
24 in
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
418954-1
Zoro #
G102341114
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Width
15 in
Height
6 in

Details

Item
Filter
For Use With
Vulcan Fryer
Features
Unpowdered
Fits Brand
Hobart; Vulcan
Type
Envelope

Description

Filter Envelope, 12" X 21-1/2", 1" Hole, 100/Pk;End To Ctr 10-3/4", 44#, Unpowdered;Vulcan Fryer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.