Zoro Homepage

Filter, Water Treatment Smf600

  • Mfr # 00-857487-00001

  • Zoro # G509533983


product price: $1,883.99
/ea
Free Shipping & Returns

Key Features

Length
18-12 in
Width
18 in
Height
11-12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-857487-00001
Zoro #
G509533983
UPC #
-
Country of Origin
United States

Dimensions

Length
18-12 in
Width
18 in
Height
11-12 in

Details

Item
Water Treatment Filter

Description

Hobart 00-857487-00001. This is a geniune OEM replacement part from Hobart.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.