Fir Kit, Wash Pump Assy 220-240V, 50Hz, 1Ph

  • Mfr # 00-563012-00003

  • Zoro # G910604692


product price:  $1,633.99
/ea
Free Shipping & Returns

Key Features

Width
12.9 in
Height
9.892 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-563012-00003
Zoro #
G910604692
UPC #
-
Country of Origin
Italy

Dimensions

Width
12.9 in
Length
14.9 in
Height
9.892 in

Description

Hobart 00-563012-00003. This is a geniune OEM replacement part from Hobart.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.