Zoro Homepage

Flame Switch

  • Mfr # 00-913145-00002

  • Zoro # G202249761


product price: $593.99
/ea
Free Shipping & Returns

Key Features

Features
Contains Mercury; 2 Terminals
Fits Brand
Vulcan
Width
4 in
Length
5 in
Capillary Length (In.)
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-913145-00002
Zoro #
G202249761
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Length
5 in
Capillary Length (In.)
26 in
Height
4 in

Details

Item
Flame Switch
Features
Contains Mercury; 2 Terminals
Fits Brand
Vulcan
Type
SPDT

Description

- This Item Contains Mercury. -- ;N/O, (No Metal Snap In Ears But Can Mount With 2 Holes In;Metal Bkt 1-5/8" Mt Ctrs), 26" Cap, ;(No Pilot Assy On Sensor ) Spst, 2 Terminals.;This Is A Rebuilt Part

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.